Fristads Kansas

2084 Icon Pro Worker Luxe Trousers for Men

22 Variations

These work trousers feature 2 reinforced loose-hanging pockets, left pocket with extra pocket and right pocket with 3 small pockets and tool loops, D-ring at waistband, a hammer loop, 2 back pockets, 1 leg pocket with outside mobile phone pocket, reinforced knee pockets, adjustable leg length with 5 cm hem allowance and triple needle stitching.

Material composition: 65% polyester, 35% cotton.
Fabric weight: 295 g/m2.
Meets following standards: EN 14404 Knee protection. Certified protective equipment.