£51.99
Ex VAT
£62.39
Inc VAT
49 Variations Available
Product Details
Product Specification
Trousers for industrial work in durable material with high colour fastness. The colours are aligned with all industry products making them easy to mix and match. Approved for industrial laundry. Reflective detailing on back of knees, hammer loops, adjustable leg length with 5 cm hem allowance, 2 side pockets, right with integrated mobile phone pocket, large leg pocket - with mobile phone pocket and pen pockets, double folding rule pocket - with pen pocket and 2 back pockets.
Material: 65% polyester, 35% cotton, Luxe fabric.
Weight: 295 g/m².
Attribute | Value |
---|---|
Brand | Fristads Kansas |
Colour | Royal Blue |
EAN | 7322302488892 |
ECLASS Code | 40019090 |
Fit | Long |
Gender | Men |
Leg Length | 33in. |
Material | Polycotton |
MFR Part No. | 113099-530 |
Size | L |
UNSPSC Code | 53101500 |
Waist Size | 38in. |