Fristads Kansas

2123 Gen Y Trousers for Men

25 Variations

Men's trousers with reinforced gusset, knee pockets and leg ends with snap fasteners
The trousers have 2 front, 2 back and 2 leg pockets, all reinforced with metallic rivets.
The trousers also feature pre-shaped knees, contrast seams, d-ring on belt loop and reflective piping at the leg ends.

Material: 60% cotton, 40% polyester.
Material weight: 330 g/m².