£69.99
Ex VAT
£83.99
Inc VAT
3 Variations Available
Product Details
Product Specification
A durable and practical range that also provides comfort and functionality. The concept of the design is based on a 5 layer system that is constructed in such a way as to trap multiple layers of air within the garment. Constructed from 420D nylon outer fabric. 235gsm thermally-bonded polyester insulation, polyester inner lining and reflective tape. High rise back for kidney protection. Fly and leg closed end zips with baffles. Adjustable braces and knee pad pockets with Dynatech® protective facing.
Superior performance to EN342 standards down to -64.2°C.
Attribute | Value |
---|---|
Brand | Goldfreeze |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fabric Weight | 235g/m² |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
Material | Nylon Polyester |
MFR Part No. | 3926230 |
Product Type | Work Trousers |
Series | Hi-Glo 25 |
Size | L |
Standards Met | EN342 down to -64.2°C |
UNSPSC Code | 53101500 |