Fristads Kansas

280P154 Icon Lightweight Trousers for Men

33 Variations

Durable basic trousers suitable for industrial work. The colours are aligned with all industry upperparts, making them easy to mix and match. 2 front pockets, 2 back pockets, 2 leg pockets, triple needle stitching, leasing laundry-tested according to ISO 15797/OEKO-TEX® certified.

Material: 65% polyester, 35% cotton.
Weight: 245 g/m².