£64.49
Ex VAT
£77.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Hi-Glo 5 Chill designed specifically for use in cold environments. Constructed from 420D nylon outer fabric, 170gsm thermally-bonded polyester insulation and polyester inner lining. The trousers have reflective tape strips, a high rise back for kidney protection and fly and leg closed end zips with baffles and adjustable braces. CE Marked (minimal risk).
Attribute | Value |
---|---|
Brand | Goldfreeze |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fabric Weight | 170g/m² |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
Material | Nylon Polyester |
MFR Part No. | 3935150 |
Product Type | Work Trousers |
Series | Hi-Glo 05 |
Size | M |
Standards Met | CE marked |
UNSPSC Code | 53101500 |