£51.99
Ex VAT
£62.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Men's work trousers constructed from tough durable 275g polycotton reinforced with 220g nylon Cordura. They provide ample storage due to two front pockets, two front tool pockets, two back pockets and a thigh pocket with space for carpenter's pencil, a button for fastening of knife and extra pocket for tools. The trousers also have knee pad pockets made from Cordura with two top opening options for flexible positioning.
Features:
-Broad belt tunnel at back for extra strength
-Loops with double hook and loop closure on both sides for hammer holders
-Belt loops for additional accessory storage
-Fold up hem to give an optional leg length increase of up to 5cm
-Knee pad position can be adjusted by 5cm for a better fit
Attribute | Value |
---|---|
Brand | Helly Hansen |
Colour | Black |
EAN | 7040051558719 |
ECLASS Code | 40019090 |
Gender | Men |
Material | Polycotton |
MFR Part No. | 76438-990 C46 |
Product Type | Construction Trousers |
Size | S |
UNSPSC Code | 53101500 |
Waist Size | 31.5in. |