Mascot

ACCELERATE, Work Trousers, Men, Black, Poly-Cotton, Waist 34.5", Regular

SKU:

MSC9620442J

MPN:

18379-230-09-L32W34.5

£52.49

Ex VAT

£62.99

Inc VAT

IN STOCK (1)

    Product Details

    Accelerate Trousers with CORDURA® knee-pad pockets are constructed to follow the body's natural movements with an ergonomic shaped trouser leg.


    Features and Benefits
    • Adjustable durable CORDURA® knee-pad pockets so the pads have optimal position on your knees
    • High cotton content which is lightweight and particularly suited for warm environments
    • Reflective tape for higher visibility
    • Form-cut, low waist which offers freedom of movement and comfort
    • Loops for a belt
    • Plenty of pockets for storing personal belongings or tools whilst on the job


    Product Specification
    Attribute
    Value

    Brand

    Mascot

    Colour

    Black

    EAN

    5711074714117

    ECLASS Code

    40019090

    Fit

    Regular

    Gender

    Men

    Leg Length

    31in.

    Material

    Polycotton

    MFR Part No.

    18379-230-09L32W34.5

    Product Type

    Work Trousers

    Series

    ACCELERATE

    Size

    34.5

    UNSPSC Code

    53101500

    Waist Size

    34.5in.