SKU:
MSC9620444W
MPN:
18379-230-03-L35W36.5
£78.49
Ex VAT
£94.19
Inc VAT
148 Variations Available
Product Details
Product Specification
Accelerate Trousers with CORDURA® knee-pad pockets are constructed to follow the body's natural movements with an ergonomic shaped trouser leg.
Features and Benefits
• Adjustable durable CORDURA® knee-pad pockets so the pads have optimal position on your knees
• High cotton content which is lightweight and particularly suited for warm environments
• Reflective tape for higher visibility
• Form-cut, low waist which offers freedom of movement and comfort
• Loops for a belt
• Plenty of pockets for storing personal belongings or tools whilst on the job
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Green |
EAN | 5711074713905 |
ECLASS Code | 40019090 |
Fit | Long |
Gender | Men |
Leg Length | 33in. |
Material | Polycotton |
MFR Part No. | 18379-230-03L35W36.5 |
Product Type | Work Trousers |
Series | ACCELERATE |
Size | 36.5 |
UNSPSC Code | 53101500 |
Waist Size | 36.5in. |