£17.49
Ex VAT
£20.99
Inc VAT
26 Variations Available
Product Details
Product Specification
These 180gsm polycotton fabric action trousers are ideal for many workplace applications.
Features and Benefits
• Complete with a durable water repellent finish
• Knee patches and part elasticated waist with belt loops ensure wearers are safe and comfortable
• Multi pocketed with concealed zips, for ample storage - two large front pockets, one right side pocket and two back pockets
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5051513055297 |
ECLASS Code | 40019090 |
Fit | Short |
Gender | Men |
Leg Length | 29in. |
MFR Part No. | TRJ330 |
Product Type | Work Trousers |
Size | 34 |
UNSPSC Code | 53101500 |
Waist Size | 34in. |