SKU:
REG9624750C
MPN:
TRJ330S 540030
£17.49
Ex VAT
£20.99
Inc VAT
45 Variations Available
Product Details
Product Specification
Product Documents
These polycotton work trousers from Regatta® are durable and water-repellent. A part elasticated waist and reinforced knee patches ensure comfort and natural movement, while multiple pockets, two with concealed zips provide ample storage while on the move.
Features and Benefits
• Water-repellent fabric keeps the wearer dry in wet conditions
• Available in short, regular, and long leg lengths
• Part elasticated waist for comfort
• Knee patches for enhanced durability
• Five pockets for ample storage
• Machine washable on a cool program
• Available in a choice of three colours
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Navy Blue |
EAN | 5051513055150 |
ECLASS Code | 40019090 |
Fabric Weight | 170g/m² |
Fit | Short |
Gender | Men |
Leg Length | 29in. |
Material | Polycotton |
MFR Part No. | TRJ330S |
Product Type | Work Trousers |
Size | 30 |
UNSPSC Code | 53101500 |
Waist Size | 30in. |