SKU:
REG9624756C
MPN:
TRJ331S 540030
£18.49
Ex VAT
£22.19
Inc VAT
27 Variations Available
Product Details
Product Specification
180gsm polycotton fabric with durable water repellent finish.
Part elasticated waist with belt loops. Knee patches. Multi-pocketed with concealed zips. Two front large pockets with hem bellows, right side zipped pocket with welt covering, two back pockets.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Navy Blue |
EAN | 5051513055709 |
ECLASS Code | 40019090 |
Fabric Weight | 180g/m² |
Fit | Short |
Gender | Men |
Leg Length | 29in. |
Material | Polycotton |
MFR Part No. | TRJ331S |
Product Type | Work Trousers |
Size | 30 |
UNSPSC Code | 53101500 |
Waist Size | 30in. |