£20.99
Ex VAT
£25.19
Inc VAT
22 Variations Available
Product Details
Product Specification
Product Documents
Superior comfort and functionality form the appeal of the Action Trouser. The secret to the popularity of this style is outstanding value, a choice of colours and a wide range of size and length options. Made from quality polycotton, features include multiple zip pockets, reinforced fabric at seat and knee areas with the added option of accommodating knee pads. A true market leader!
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Short |
Gender | Men |
Leg Length | 29in. |
Material | Polycotton |
MFR Part No. | S887 |
Product Type | Work Trousers |
Size | 30 |
UNSPSC Code | 53101500 |
Waist Size | 30in. |