SKU:
REG9624918K
MPN:
TRJ334R 80018L
£14.99
Ex VAT
£17.99
Inc VAT
20 Variations Available
Product Details
Product Specification
180gsm polycotton fabric with durable water repellent finish.
Part elasticated waist with belt loops. Knee patches. Multi-pocketed with concealed zips. Two front large pockets with hem bellows, right side zipped pocket with welt covering, two back pockets - one zipped pocket with welt covering.
Inside leg measurements: short 29", regular 31" and tall 33".
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5051513057185 |
ECLASS Code | 40019090 |
Fabric Weight | 170g/m² |
Fit | Regular |
Gender | Women |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | TRJ334R |
Product Type | Work Trousers |
Size | 18 |
UNSPSC Code | 53101500 |
Waist Size | 36in. |