SKU:
MSC9620924E
MPN:
06231-010-09-L32W38.5
£91.49
Ex VAT
£109.79
Inc VAT
77 Variations Available
Product Details
Product Specification
Double and triple stitched seams on leg and crotch. Reinforced holster pockets, extra pockets and straps for tools. Back pockets with reinforcement, flap and hook and loop band fastening. Adjustable Cordura® fabric knee pad pockets with flap and top access.
65% polyester/35% cotton - 310gm².
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
EAN | 5707209473769 |
ECLASS Code | 40019090 |
Fabric Weight | 310g/m² |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 06231-010-09L32W38.5 |
Product Type | Craftsmen Trousers |
Series | Almada |
Size | 38 |
UNSPSC Code | 53101500 |
Waist Size | 38in. |