£23.99
Ex VAT
£28.79
Inc VAT
29 Variations Available
Product Details
Product Specification
Manufactured from durable poly-cotton material and have double stitched seams and hard wearing reinforcing patches on the seat. Nine multi-sized pockets: two side, two front, one leg and two back pockets - all zipped along with two open front pockets. Knee pad pockets with flap and top access. Button fastening with zipped fly and belt loops.
Material: hard wearing 65% polyester, 35% cotton.
Attribute | Value |
---|---|
Brand | Beeswift Click Original Workwear |
Colour | Black |
EAN | 5030566007316 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | AWTBL34R |
Product Type | Work Trousers |
Size | 34 |
UNSPSC Code | 53101500 |
Waist Size | 34in. |