£8.49
Ex VAT
£10.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Experience unparalleled warmth and comfort with the B121, a garment designed to create a protective layer around the lower body. Crafted with soft poly-cotton fibers and meticulous fabric knitting, it ensures efficient heat retention for chilly days. The cuffed hem and elasticated waist guarantee a comfortable fit, making it indispensable for those prioritizing warmth without compromising style. Versatile in its applications, it seamlessly transitions from workplaces to outdoor activities, adapting to diverse lifestyles. Elevate your winter wardrobe with this thoughtfully crafted garment, providing the ideal balance of warmth, comfort, and style for individuals navigating colder climates.
Features and Benefits
• Designed for a comfortable fit
• Fly front for convenience
• Cuffed leg hem for added style
• Elasticated waist for a snug fit
• Ideal for staying warm and stylish during colder seasons
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy |
ECLASS Code | 40019090 |
Fit | Regular |
Material | Polly-Cotton |
MFR Part No. | B121NARXL |
Product Type | Thermal Trousers |
Size | XL |
UNSPSC Code | 53101500 |