£12.79
Ex VAT
£15.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Fully elasticated waist with one side pocket. Fit: Regular. Fabric: Fortis Plus 190g/m.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | White |
ECLASS Code | 40019090 |
Fabric Weight | 190g/m² |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
MFR Part No. | 2208 |
Product Type | Bakers Trousers |
Size | L |
UNSPSC Code | 53101500 |
Waist Size | 36 - 38in. |