SKU:
CTL9622372D
MPN:
T31R/BLAC/34
£21.79
Ex VAT
£26.15
Inc VAT
62 Variations Available
Product Details
Product Specification
245gsm polyester/cotton. Waistband with concealed, twin hook and bar fastenings. 2 side swing pockets. Pleated cargo pocket with Hook 'n' Loop flap on each thigh. 2 rear patch pockets with Hook 'n' Loop flaps.
Attribute | Value |
---|---|
Brand | Benchmark Trousers |
Colour | Black |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | T31 |
Product Type | Cargo Trousers |
Size | 34 |
UNSPSC Code | 53101500 |
Waist Size | 34in. |