£13.49
Ex VAT
£16.19
Inc VAT
20 Variations Available
Product Details
Product Specification
65% Polyester 35% Cotton
Flat front with sewn-in front crease
2 side & 2 rear pockets with velcro flaps
2 thigh pockets with velcro flaps
Twin hook & bar fastening at waist
Twin belt loops reinforced for extra strength
Wide belt loops
Washable at 60 degrees
245GSM
Available in Short, Reg & Long lengths
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Black |
EAN | 5055682031885 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | UC902R |
Product Type | Cargo Trousers |
Size | 38 |
UNSPSC Code | 53101500 |
Waist Size | 38in. |