SKU:
CTL9622382C
MPN:
T31S/FNAV/32
£21.79
Ex VAT
£26.15
Inc VAT
10 Variations Available
Product Details
Product Specification
For hard-wearing and reliable work wear, these T31 Mens Cargo Trousers are the perfect choice. Available in a range of sizes and lengths, these trousers feature a number of pockets to suit a range of work settings.
Features and Benefits
• Thigh and rear pockets with velcro fastening flaps
• Diagonal opening hip pockets
• Sewn in front creases with flat front styling
Attribute | Value |
---|---|
Brand | Orn |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | T31 |
Product Type | Cargo Trousers |
Size | 32 |
UNSPSC Code | 53101500 |
Waist Size | 32in. |