SKU:
TFF9626469H
MPN:
9626469H
£27.49
Ex VAT
£32.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
These durable polycotton cargo trousers feature triple sewn seams to ensure strength in action. The part-elasticated waistband allows for natural movement and flexibility to keep you productive.
Features and Benefits
• Triple stitched for durability
• Part elastic waistband gives additional comfort and fit
• 6 pockets give ample storage
• Bottom loading knee pad pockets for added protection
• Available in a range of sizes to fit everyone
Typical Applications
• Tradesmen
• Warehouse
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Navy Blue |
EAN | 5036140458284 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Long |
Gender | Unisex |
Leg Length | 33in. |
Material | Polycotton |
Product Type | Cargo Trousers |
Size | 40 |
UNSPSC Code | 53101500 |
Waist Size | 40in. |