SKU:
CTL9622390A
MPN:
T28 BLACK R 8
£18.79
Ex VAT
£22.55
Inc VAT
28 Variations Available
Product Details
Product Specification
The Benchmark® T28 ladies cargo trouser is available in both black and navy to suit most uniform requirements. Designed specifically to fit women, these are a smart and practical addition to your work wardrobe.
Features and Benefits
• Rear elasticated waist for additional comfort
• Sewn-in front creases for a smart appearance with flat-front styling
• Four pockets: two diagonal opening hip pockets and two cargo pockets with hook and loop closures
• Combination button fasteners plus a durable YKK zip for secure closure
• Bar tacked at all stress points for additional strength in action
Typical Applications
• Warehouse
• Workshops
Attribute | Value |
---|---|
Brand | Benchmark Trousers |
Colour | Black |
ECLASS Code | 40019090 |
Fabric Weight | 195g/m² |
Fit | Regular |
Gender | Women |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | T28 BLACK R 8 |
Product Type | Cargo Trousers |
Series | T28 |
Size | 8 |
UNSPSC Code | 53101500 |
Waist Size | 26in. |