SKU:
UNK9621002B
MPN:
905NY8
£13.49
Ex VAT
£16.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Single wide belt loops reinforced for extra strength. Metal Button at waist. Two side pockets, two rear pockets and two thigh pockets with hook 'n' loop flaps. Flat front. Wash at 60 degrees. Garment weight: 245g.
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Navy Blue |
EAN | 5055682040009 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Women |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | UC905 |
Product Type | Work Trousers |
Size | 8 |
UNSPSC Code | 53101500 |
Waist Size | 26in. |