SKU:
CCK9620555L
MPN:
CCCTBLWXXL
£16.79
Ex VAT
£20.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Chef's check trousers. 65% polyester 35% cotton. Elasticated waist with drawcord.
Attribute | Value |
---|---|
Brand | Beeswift Click Original Workwear |
Colour | Black/White |
EAN | 5030566011399 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | CCCTBLWXXL |
Size | 2XL |
UNSPSC Code | 53101500 |
Waist Size | 44 - 46in. |