£22.49
Ex VAT
£26.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Experience the ultimate workwear with our Cotton Polyester Blend, a testament to durability, comfort, and innovation. Engineered for high-performance maximum range working, the fabric ensures robustness without compromising comfort. Stretch panelling facilitates unrestricted movement, ideal for dynamic work environments. Clever features like multi-functional holster pockets, top-loading kneepad pockets, and an easy-access multi-way thigh pocket offer secure storage for essentials. Versatile across occupations, from construction to workshops, it's not just apparel; it's a comprehensive solution for professionals demanding durability, comfort, and functionality in a single, adaptable package.
Features and Benefits
• Crafted from 31 recycled PET bottles for sustainability
• Innovative stretch panelling ensures comfort and flexibility
• Durable polycotton fabric for high performance and wearer comfort
• Zipped and flapped cargo pockets for secure storage
• 40 UPF rated fabric blocks 98% of UV rays
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Deep Red |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | CD883DRR42 |
Product Type | Holster Trousers |
Series | WX2 |
Size | 42 |
UNSPSC Code | 53101500 |
Waist Size | 42in. |