£22.49
Ex VAT
£26.99
Inc VAT
33 Variations Available
Product Details
Product Specification
Elevate your workwear with these high-performance trousers, where durability meets comfort seamlessly. Crafted from a durable polyester/cotton blend, they ensure longevity and maximum range working. The stretch panelling allows easy movement, providing unrestricted mobility for dynamic tasks. Clever features, including multifunctional holster pockets and top-loading kneepad pockets, enhance efficiency, while the easy-access multi-way thigh pocket securely stores essentials. Ideal for various professions, these trousers redefine workwear, offering durability and comfort in perfect harmony. Whether navigating construction sites or engaging in hands-on tasks, they are designed to support every move, making them a must-have for professionals prioritizing performance and comfort.
Features and Benefits
• Crafted from recycled polyester fabrics for sustainable style
• Kneepad pockets enhance comfort during demanding tasks
• Cargo pocket with zip pocket for secure and convenient storage
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Metal Grey |
EAN | 5036108392353 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Unisex |
Material | Cotton Poleyster |
MFR Part No. | CD883MGR40 |
Product Type | Holster Trousers |
Series | WX2 |
Size | S |
Standards Met | EN 14404: 2004 + A1: 2010 Type 2 Level 0 (When used in combination with S156) |
UNSPSC Code | 53101500 |
Waist Size | 40in. |