£22.49
Ex VAT
£26.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Introducing the CD883 - WX2 Eco Stretch Holster Trousers, a pinnacle in workwear innovation. Crafted from a durable cotton polyester blend, these trousers offer both high performance and comfort. The stretch panelling ensures unrestricted movement, catering to the dynamic needs of professionals. Ideal for tradespeople and craftsmen, the trousers feature multi-functional holster pockets, top-loading kneepad pockets, and an easy-access multi-way thigh pocket for secure storage of essentials. Available in classic black and ranging from size 28 to 48, these trousers redefine workwear, seamlessly blending durability, comfort, and functionality for the modern worker on the go.
Features and Benefits
• Crafted from 31 recycled PET bottles for sustainability
• Innovative stretch panels for excellent comfort and flexibility in key movement areas
• Zipped and flapped cargo pockets for secure storage
• Durable polycotton fabric for high performance and maximum wearer comfort
• Slim fit design for exceptional comfort and style
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Olive Green |
EAN | 5036108397822 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Unisex |
Material | Durable Polycotton |
MFR Part No. | CD883OGR44 |
Product Type | Holster Trousers |
Series | WX2 |
Size | S |
Standards Met | EN 14404: 2004 + A1: 2010 Type 2 Level 8 |
UNSPSC Code | 53101500 |
Waist Size | 44in. |