£26.99
Ex VAT
£32.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Experience a revolutionary work trouser that seamlessly blends functionality and comfort. Crafted from recycled polyester, this garment embodies sustainability without compromising performance. The four strategically placed pockets offer excellent storage solutions without bulk, maintaining a sleek profile. Ideal for various professions, the trouser caters to those who prioritize easy tool access. Side elastic and four-way stretch technology ensure superior comfort and flexibility, making it perfect for dynamic tasks. Elevate your workwear with a product that not only meets modern demands but also reflects a commitment to eco-friendly practices, embodying a harmonious blend of style, functionality, and sustainability.
Features and Benefits
• Crafted sustainably from 31 recycled PET bottles
• 4-way stretch fabric for ease of movement and added comfort
• Pre-bent knees for increased freedom of movement
• 40+ UPF rated fabric blocks 98% of UV rays
• Slim fit design for exceptional comfort and style
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Deep Red |
EAN | 5036108398003 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Unisex |
Material | Polyster |
MFR Part No. | CD886DRR34 |
Product Type | Work Trousers |
Series | WX2 |
Size | S |
UNSPSC Code | 53101500 |
Waist Size | 34in. |