£26.99
Ex VAT
£32.39
Inc VAT
33 Variations Available
Product Details
Product Specification
Elevate your workwear with these versatile work trousers, featuring four pockets that offer excellent storage without adding bulk. Crafted from recycled polyester, they embrace sustainability without compromising on functionality. The side elastic and 4-way stretch deliver superior comfort, making them ideal for various applications, from construction to maintenance. This meticulously designed garment seamlessly blends practicality and eco-consciousness, ensuring professionals experience ease of movement and convenience in their daily tasks. Choose these trousers for a sleek, comfortable, and environmentally friendly solution that meets the demands of diverse work environments.
Features and Benefits
• Crafted from 31 recycled PET bottles for sustainability
• 4-way stretch fabric ensures ease of movement and comfort
• Ample storage with 4 pockets and additional zipped compartments
• Adjustable hem for versatile styling, from regular to long leg
• 40+ UPF rated fabric blocks 98% of UV rays
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Metal Grey |
EAN | 5036108392643 |
ECLASS Code | 40019090 |
Fit | Stretch |
Gender | Unisex |
Leg Length | 65in. |
Material | Polyester |
MFR Part No. | CD886MGR30 |
Product Type | Worktrousers |
Series | WX2 |
Size | Small 30 |
UNSPSC Code | 53101500 |
Waist Size | 30in. |