£26.99
Ex VAT
£32.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Experience the epitome of modern workwear with our innovative work trouser crafted for functionality, comfort, and sustainability. The four pockets seamlessly provide ample storage without compromising the garment's sleek profile. Enhanced by side elastic and four-way stretch, these trousers offer unparalleled comfort, making them ideal for dynamic tasks. Crafted from recycled polyester, they align with eco-conscious values. Versatile across professions, these trousers cater to those who prioritize efficient tool access while maintaining a professional appearance. Redefining workwear expectations, this product harmoniously blends utility, comfort, and eco-friendliness, making it a standout choice for the modern, conscientious professional.
Features and Benefits
• Crafted from 31 recycled PET bottles for sustainability
• 4-way stretch fabric enhances ease of movement and comfort
• 4 pockets, including zipped options, for ample storage
• Side elastic waist ensures ultimate wearer comfort
• Slim fit design combines exceptional comfort with style
Attribute | Value |
---|---|
Brand | Portwest |
Colour | White |
EAN | 5036108392742 |
ECLASS Code | 40019090 |
Gender | Unisex |
MFR Part No. | CD886WHR28 |
Product Type | Worktrousers |
Series | WX2 |
Size | S |
UNSPSC Code | 53101500 |
Waist Size | 28in. |