SKU:
POR9623724E
MPN:
CS11NARXXL
£78.49
Ex VAT
£94.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Heavy duty buckles with height adjustment. Elasticated back.
Certified to EN342: 1998.
Fabric: 210g, 100% polyester.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
EAN | 5036108129607 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polyester |
MFR Part No. | CS11 |
Product Type | Coldstore Trousers |
Size | 2XL |
UNSPSC Code | 53101500 |
Waist Size | 44 - 46in. |