£16.99
Ex VAT
£20.39
Inc VAT
36 Variations Available
Product Details
Product Specification
Product Documents
With guaranteed comfort and protection, these Portwest® combat trousers are ideal for a wide range of workplace environments. Made from durable polycotton fabric, seams are reinforced for durability and strength to provide excellent quality at a great price. This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged pre-shrunk Kingsmill fabric the Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security.
Features and Benefits
• Polycotton fabric is both durable and comfortable
• Blocks up to 98% of UV rays with the 40+ UPF rating
• A total of six pockets gives ample storage
• Reinforced seams at all stress and high wear points for strength
• Suitable for machine washing at 60°C and low-temperature tumble dry for convenience
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | C701 |
Product Type | Combat Trousers |
Size | 36 |
UNSPSC Code | 53101500 |
Waist Size | 36in. |