Portwest

Combat Trousers, Men, Navy Blue, Poly-Cotton, Waist 34", Long

SKU:

POR9627009G

MPN:

C701NAT34

£18.79

Ex VAT

£22.55

Inc VAT

IN STOCK (3)

    Product Details

    With guaranteed comfort and protection, these Portwest® combat trousers are ideal for a wide range of workplace environments. Made from durable polycotton fabric, seams are reinforced for durability and strength to provide excellent quality at a great price. This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged pre-shrunk Kingsmill fabric the Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security.


    Features and Benefits
    • Polycotton fabric is both durable and comfortable
    • Blocks up to 98% of UV rays with the 40+ UPF rating
    • A total of six pockets gives ample storage
    • Reinforced seams at all stress and high wear points for strength
    • Suitable for machine washing at 60°C and low-temperature tumble dry for convenience


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Colour

    Navy Blue

    ECLASS Code

    40019090

    Fabric Weight

    245g/m²

    Fit

    Long

    Gender

    Men

    Leg Length

    33in.

    Material

    Polycotton

    MFR Part No.

    C701

    Product Type

    Combat Trousers

    Size

    34

    UNSPSC Code

    53101500

    Waist Size

    34in.