SKU:
ORN9622760E
MPN:
2580-36S-BKGR
£20.49
Ex VAT
£24.59
Inc VAT
The two tone Silverswift combat trouser from Orn® are hardwearing and multi functional combat work trousers. Orn® have made conscious decisions in an attempt to produce more sustainable workwear, reducing their waste, water and electricity usage (See TDS for more details). The stylish design features contrasting pocket for comfortable, great-looking workwear.
Features and Benefits
• Slight elastication at sides of waistband for additional comfort
• Six combat style leg pockets - Two at the front, two at the rear, a leg pocket and mobile phone pocket on the thigh for convenient storage
• Pockets feature an extra strong lining to prevent rips
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched on main seams for ultimate strength
• Durable YKK main zip with a lifetime warranty (see manufacturer details for more information)
• Can be machine washed at 60°C and tumble dried for cvonvenience
• Available in a range of leg lengths to suit a varied workforce
Typical Applications
• Industrial
• Workshop
• Trades
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black/Grey |
EAN | 5055748738598 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Short |
Gender | Unisex |
Leg Length | 29in. |
Material | Polycotton |
MFR Part No. | 2580-36S-BKGR |
Product Type | Combat Trousers |
Series | Silverswift |
Size | 36 |
UNSPSC Code | 53101500 |
Waist Size | 36in. |