£16.79
Ex VAT
£20.15
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These multi-functional combat trousers are hard wearing and very comfortable to wear. Designed for industrial environments, they feature high strength reinforced stitching and closures for a durable and long-lasting garment.
Features and Benefits
• Hardwearing material for a long-lasting garment
• Partial waistband elastication allows for flexibility and comfort
• Six pockets, including a mobile phone pocket offer optimal storage
• Stud fixing for quick donning and doffing
• Reinforced triple stitching on the main seams for durability
• High-quality YKK zip is guaranteed for the lifetime of the garment
• Available in a range of sizes and lengths to suit everyone
• Machine washable at 60° for convenient maintenance
• Available in a choice of colours to suit company branding
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 2500-15 |
Product Type | Combat Trousers |
Series | Condor™ |
UNSPSC Code | 53101500 |
Waist Size | 36in. |