SKU:
MSC9620077J
MPN:
22379-311-010-L30W33.5
£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
Product Documents
The Mascot® Trousers with Kneepad Pockets deliver the ultimate blend of comfort, durability, and flexibility. Boasting ultimate stretch fabric and low weight, these trousers ensure unparalleled freedom of movement.
Features and Benefits
• Lightweight, ultra-durable for maximum wearer comfort
• Adjustable CORDURA® kneepad pockets prioritise knee protection
• Water and dirt-repellent surface treatment ensures longevity
• Click Pocket System allows personalisation with holster pockets
• Versatile and reliable in challenging work environments
• Available in a choice of colour options to suit uniform requirements
• Suitable for machine washing at 40°C and can be dry cleaned for convenient maintenance
Typical Applications
• Trade
• Construction
• Carpentry
Standards
• OEKO-TEX® STANDARD 100
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
EAN | 5711074995752 |
ECLASS Code | 40019090 |
Fabric Weight | 235g/m² |
Gender | Men |
Leg Length | 30in. |
Material | Elastane Polyamide |
MFR Part No. | 22379-311-010 L30W33.5 |
Product Type | Work Trousers |
Series | CUSTOMIZED |
UNSPSC Code | 53101500 |
Waist Size | 33.5in. |