£9.79
Ex VAT
£11.75
Inc VAT
5 Variations Available
Product Details
Product Specification
These thermal long johns are constructed from denim blue polycotton with a fabric weight of 205gsm.
Features and Benefits
• Lightly brushed for maximum comfort
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Denim Blue |
EAN | 5020436626150 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | TRU113 |
Size | M |
UNSPSC Code | 53101500 |