£62.49
Ex VAT
£74.99
Inc VAT
40 Variations Available
Product Details
Product Specification
The DX4 Holster Trouser is a go-to for professionals prioritizing comfort and functionality. Designed with dynamic 4X stretch fabrics, it guarantees a broad range of movement, ideal for construction, carpentry, plumbing, and various trades. The high-rise back waistband with side elastication ensures protection in diverse working positions, offering ergonomic wear. Featuring pre-bent top-loading adjustable knee pad pockets, spacious front pockets, and multi-functional zip thigh pockets, it provides secure storage for tools and personal items. Triple stitching throughout ensures maximum durability, making these trousers a reliable choice for those who demand enduring performance in their workwear.
Features and Benefits
• 4-way stretch fabric ensures ease of movement and comfort
• Lightweight HiVisTex Pro segmented reflective tape enhances visibility
• 16 pockets, including zip compartments, offer ample and secure storage
• Pre-bent knees provide increased freedom of movement
• Adjustable hem accommodates all leg lengths
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
EAN | 5036108366705 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Unisex |
Leg Length | 65in. |
Material | Polyester |
MFR Part No. | DX440BKR26 |
Product Type | Pocket Trousers |
Series | DX4 |
Size | S 26 |
Standards Met | EN 14404 |
UNSPSC Code | 53101500 |
Waist Size | 26in. |