£49.99
Ex VAT
£59.99
Inc VAT
39 Variations Available
Product Details
Product Specification
The DX4 Work Trouser is a must-have for professionals prioritizing comfort and agility. Ergonomically designed with dynamic 4X stretch fabrics, it ensures unrestricted movement during various tasks. The high-rise back waistband with side elastication provides added protection, making it suitable for diverse working positions. Featuring pre-bent top-loading adjustable knee pad pockets, generous front pockets, and multi-functional zip thigh pockets, it caters to storage needs. Triple stitching throughout ensures durability, making it ideal for construction, carpentry, plumbing, and trades where flexibility and longevity are paramount. Elevate your workwear with this trouser, combining comfort, functionality, and enduring performance.
Features and Benefits
• 4-way stretch fabric ensures ease of movement and comfort
• Lightweight HiVisTex Pro segmented reflective tape enhances visibility
• 11 pockets, including rule pocket and hammer loop, offer ample storage
• Pre-bent knees provide increased freedom of movement
• Slim fit design prioritizes exceptional comfort
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
EAN | 5036108329441 |
ECLASS Code | 40019090 |
Gender | Unisex |
MFR Part No. | DX449BKR28 |
Product Type | Work Trousers |
Series | DX4 |
Size | (S-28) |
UNSPSC Code | 53101500 |
Waist Size | 28in. |