£30.79
Ex VAT
£36.95
Inc VAT
5 Variations Available
Product Details
Product Specification
These base layer trousers are moisture wicking, anti-bacterial, anti-static and lightweight.
Features and Benefits
• The material is made with burnt bamboo, which adds moisture wicking, anti-bacterial and insulating properties to the garment
• Quick drying elastic fabric keeps the body cool, whilst adhering to the body's curves
• Seamless product has no irritating seams
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Grey |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Bamboo Charcoal Elastane Polyamide Polyester |
MFR Part No. | 50179-870-18/4XL-5XL |
Product Type | Work Trousers |
Size | 4XL-5XL |
UNSPSC Code | 53101500 |