noscriptMascot GRAFTON TROUSERS WITH THIGH POCKETS NAVY (L32W28) 00299-430-01-L32W28 | Cromwell Tools

Mascot

GRAFTON TROUSERS WITH THIGH POCKETS NAVY (L32W28)

SKU:

MSC9622999X

MPN:

00299-430-01-L32W28

£28.49

Ex VAT

£34.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Durable all round work trousers for many uses. Triple stitched seams at leg and crouch.
    Belt loops. Fly with zip. Front pockets. Back pockets with reinforcement.
    Hammer loop. Thigh pocket with flap and velcro fastening. Reinforced rule pocket.
    A rough and robust fabric which is especially soft and comfortable to wear. This fabric retains colour effectively despite frequent washing.
    Materials:
    65% polyester,
    35% cotton, 310g/m².


    Product Specification
    Attribute
    Value

    Brand

    Mascot

    EAN

    5708628334846

    ECLASS Code

    40019090

    UNSPSC Code

    53101500