£46.49
Ex VAT
£55.79
Inc VAT
148 Variations Available
Product Details
Product Specification
Durable all round work trousers for many uses. Triple stitched seams at leg and crouch.
Belt loops. Fly with zip. Front pockets. Back pockets with reinforcement.
Hammer loop. Thigh pocket with flap and velcro fastening. Reinforced rule pocket.
A rough and robust fabric which is especially soft and comfortable to wear. This fabric retains colour effectively despite frequent washing.
Materials:
65% polyester,
35% cotton, 310g/m².
Attribute | Value |
---|---|
Brand | Mascot |
EAN | 5708628335249 |
ECLASS Code | 40019090 |
UNSPSC Code | 53101500 |