£28.79
Ex VAT
£34.55
Inc VAT
50 Variations Available
Product Details
Product Specification
Multi functional, hard-wearing, and stylish combat trousers, made from ultra durable material (40% Recycled Polyester).
Features and Benefits
• External Kneepad pockets can add strength to your trousers
• Easy to wear 'jeans' styling
• Class-leading utility, with multiple pockets, extra strong lining, two front & two rear pockets, combat leg & rule pockets
• Heavy duty, hard-wearing non-scratch fixing stud on waistband
• Triple stitched on all main seams for excellent durability and strength
• High quality brass YKK zip with lifetime guarantee
Notes
• Leg lengths - S (29""), R (32""), T (35"")"
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
ECLASS Code | 40019090 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | 2300R-40S-BK |
Product Type | Combat Trousers |
Series | Heron |
UNSPSC Code | 53101500 |