£70.99
Ex VAT
£85.19
Inc VAT
116 Variations Available
Product Details
Product Specification
Triple-stitched seams on the inner side and at crotch. Adjustable knee-pad pockets in Kevlar® with flap and top access. Adjustable hammer loop. Reflectors. 65% polyester, 35% cotton. 320g/m² canvas with stretch.
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
EAN | 5707209377081 |
ECLASS Code | 40019090 |
Fabric Weight | 320g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 05079-010-09L32W36.5 |
Product Type | Work Trousers |
Series | Lerida |
Size | 36 |
UNSPSC Code | 53101500 |
Waist Size | 36in. |