SKU:
TMO9625779P
MPN:
ARC-LR13052 L53/07 4XL
£239.00
Ex VAT
£286.80
Inc VAT
14 Variations Available
Product Details
Product Specification
The Tranemo Lyngsoe High Visibility FR/ARC Climbing Trousers are a purpose-built solution for climbers and utility workers operating in challenging conditions. These flame retardant and arc-rated trousers provide a high level of safety, complemented by waterproof functionality for all-weather performance. Designed with braces for a secure fit, the trousers feature reinforced knees, snow gaiters, and leg zips for easy access, offering a comprehensive solution for professionals working at heights or in utility environments. With a focus on durability and functionality, these trousers exemplify Tranemo's commitment to providing reliable and protective workwear for those facing demanding tasks in various industries.
Features and Benefits
• Breathable, wind- and waterproof with taped seams
• Waterproof: ≥13.000 MM
• Breathability: 10.000g/m2/24h"
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Black/Yellow |
ECLASS Code | 40019090 |
Fit | Regular |
MFR Part No. | ARC-LR13052 L53/07 4XL |
Product Type | Hi Vis Trousers |
Series | Lyngsoe |
Size | 4XL |
Standards Met | EN ISO 11612:2015 A1, B1, C1, D3, F1, F3 IEC 61482-2-2009 |
UNSPSC Code | 53101500 |