£52.99
Ex VAT
£63.59
Inc VAT
8 Variations Available
Product Details
Product Specification
The Two-toned Mascot Torino work trousers are have triple stitched seams at leg and crouch. Belt loops. Fly with zip. Front pockets. Ticket pocket. Back pockets with reinforcement and flaps with hook-n-loop fastening. Adjustable hammer loop. Thigh pocket with flap and hook-n-loop fastening. Reinforced rule pocket with a small pocket on the outside. Adjustable knee pad pockets.
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
EAN | 5708628332446 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 00979-430-8889L32W31.5 |
Size | 31.5 |
UNSPSC Code | 53101500 |
Waist Size | 31.5in. |