Orn

Merlin, Work Trousers, Men, Navy Blue, Poly-Cotton, Waist 34", Short

SKU:

ORN9622238D

MPN:

2800-15

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (5)

    Product Details

    Orn 2800 Merlin Tradesman Trousers
    Multi-functional, hardwearing tradesman trouser. Internal kneepad pocket. Part elasticated waistband for comfort. Multiple pockets with extra strong lining including 2 front, 2 rear and combat leg and rule pockets. Functional D-Ring. Heavy duty non-scratch fixing stud on waistband, triple stitched on main seams for ultimate strength and a high quality brass YKK zip with lifetime guarantee.


    Waist Sizes - 28"- 50"
    Leg lengths - S (29"), R (32"), T =(35")
    Fabric - 65% polyester / 35% cotton - Weight 245gsm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Orn

    Colour

    Navy Blue

    ECLASS Code

    40019090

    Fabric Weight

    245g/m²

    Fit

    Short

    Gender

    Men

    Leg Length

    29in.

    Material

    Polycotton

    MFR Part No.

    2800-15

    Product Type

    Work Trousers

    Series

    Merlin

    Size

    34

    UNSPSC Code

    53101500

    Waist Size

    34in.