SKU:
MSC9625615F
MPN:
07479-330-09-L35W40.5
£35.99
Ex VAT
£43.19
Inc VAT
33 Variations Available
Product Details
Product Specification
With internal knee-pad pockets. Triple-stitched seams on the outer and inner side of legs and at crotch. Two side pockets. Mobile phone pocket with pleats, pen pocket, flap and Hook 'n' Loop fastening. 65% polyester, 35% cotton 245g/m² twill.
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
EAN | 5707209562043 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Long |
Gender | Men |
Leg Length | 35in. |
Material | Polycotton |
MFR Part No. | 07479-330-09L35W40.5 |
Product Type | Work Trousers |
Series | Pasadena |
Size | 40 |
Standards Met | EN ISO 15797 |
UNSPSC Code | 53101500 |
Waist Size | 40in. |