SKU:
MSC9625643D
MPN:
07479-330-01-L32W36.5
£37.79
Ex VAT
£45.35
Inc VAT
32 Variations Available
Product Details
Product Specification
With internal knee-pad pockets. Triple-stitched seams on the outer and inner side of legs and at crotch. Two side pockets. Mobile phone pocket with pleats, pen pocket, flap and Hook 'n' Loop fastening. 65% polyester, 35% cotton 245g/m² twill.
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
EAN | 5707209560704 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 07479-330-01L32W36.5 |
Product Type | Work Trousers |
Series | Pasadena |
Size | 36 |
Standards Met | EN ISO 15797 |
UNSPSC Code | 53101500 |
Waist Size | 36in. |